This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK2 E15001485500M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK2 (Discontinued)

Mfr # E15001485500M
Zoro # G201916763
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E15001485500M
Zoro #
G201916763
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Outside Dia.
1.5 in
Wire Dia.
0.148 in
Outside Diameter
1.5 in
Extended Length
9 15/16 in
Free Length
5 1/2 in
Wire Diameter
0.148 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
15.3 lb/in
End Type
Full Twist Loop
Deflection @ Load
4.44 in
Item
Extension Spring
Initial Tension (Lbs.)
6.7 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
Load (Lbs.)
74.49 lb
Spring Rate
15.3 lb/in
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring
Initial Tension
6.7 lbf
System of Measurement
Inch
Hook Configuration
No Hook
Shell Material
Music Wire

Description

Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.