This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E15001487500M
- Zoro #
- G301916755
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 7 1/2 in
- Outside Dia.
- 1.5 in
- Wire Dia.
- 0.148 in
- Extended Length
- 15 7/32 in
- Outside Diameter
- 1.5 in
- Wire Diameter
- 0.148 in
- Free Length
- 7 1/2 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 8.8 lb/in
- Finish
- Oil
- Initial Tension (Lbs.)
- 6.7 lb
- Item
- Extension Spring
- Load (Lbs.)
- 74.49 lb
- End Type
- Full Twist Loop
- Deflection @ Load
- 7.72 in
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Spring Rate
- 8.8 lb/in
- Hook Configuration
- No Hook
- Standards
- AMS 5112, ASTM A228
- Product Type
- Extension Spring
- System of Measurement
- Inch
- Initial Tension
- 6.7 lbf
- Shell Material
- Music Wire
Description
Extension Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.