Extension Spring, Carbon Steel, PK2
- Mfr # E15001774500M
- Zoro # G901916667
product price:Â
$
26.19
/pk of 2, $13.10/ea
Sold in multiples of 10Â pks for
$261.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
High Precision
Material
Music Wire
Outside Dia.
1.5 in
Wire Dia.
0.177 in
Spring Rate (Lbs./In.)
59.9 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E15001774500M
- Zoro #
- G901916667
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 4 1/2 in
- Outside Dia.
- 1.5 in
- Wire Dia.
- 0.177 in
- Outside Diameter
- 1.5 in
- Wire Diameter
- 0.177 in
- Extended Length
- 6 11/32 in
- Free Length
- 4 1/2 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 59.9 lb/in
- Deflection @ Load
- 1.85 in
- Item
- Extension Spring
- Initial Tension (Lbs.)
- 10.97 lb
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Finish
- Oil
- Load (Lbs.)
- 121.9 lb
- End Type
- Full Twist Loop
- Product Type
- Extension Spring
- Initial Tension
- 10.97 lbf
- System of Measurement
- Inch
- Standards
- AMS 5112, ASTM A228
- Spring Rate
- 59.9 lb/in
- Hook Configuration
- No Hook
- Shell Material
- Music Wire
Description
Extension Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.