Extension Spring, Carbon Steel, PK2
- Mfr # E07500694500M
- Zoro # G101915682
product price:Â
$
11.49
/pk of 2, $5.75/ea
Sold in multiples of 17Â pks for
$195.33
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
High Precision
Material
Music Wire
Overall Length
4 1/2 in
Outside Dia.
0.75 in
Wire Dia.
0.069 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E07500694500M
- Zoro #
- G101915682
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 4 1/2 in
- Outside Dia.
- 0.75 in
- Wire Dia.
- 0.069 in
- Extended Length
- 11 5/16 in
- Outside Diameter
- 0.75 in
- Wire Diameter
- 0.069 in
- Free Length
- 4 1/2 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 2.3 lb/in
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Item
- Extension Spring
- Initial Tension (Lbs.)
- 1.55 lb
- Load (Lbs.)
- 17.26 lb
- Finish
- Oil
- End Type
- Full Twist Loop
- Deflection @ Load
- 6.81 in
- Hook Configuration
- No Hook
- Product Type
- Extension Spring
- Initial Tension
- 1.55 lbf
- Standards
- AMS 5112, ASTM A228
- Spring Rate
- 2.3 lb/in
- System of Measurement
- Inch
- Shell Material
- Music Wire
Description
Extension Spring,Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.