Extension Spring, Carbon Steel, PK2
- Mfr # E07500954500M
- Zoro # G201916480
product price:Â
$
13.99
/pk of 2, $7.00/ea
Sold in multiples of 14Â pks for
$195.86
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
High Precision
Material
Music Wire
Overall Length
4 1/2 in
Outside Dia.
0.75 in
Wire Dia.
0.095 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E07500954500M
- Zoro #
- G201916480
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 4 1/2 in
- Outside Dia.
- 0.75 in
- Wire Dia.
- 0.095 in
- Outside Diameter
- 0.75 in
- Wire Diameter
- 0.095 in
- Free Length
- 4 1/2 in
- Extended Length
- 7 33/64 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 12.4 lb/in
- End Type
- Full Twist Loop
- Deflection @ Load
- 3.01 in
- Item
- Extension Spring
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Initial Tension (Lbs.)
- 3.71 lb
- Finish
- Oil
- Load (Lbs.)
- 41.21 lb
- Hook Configuration
- No Hook
- Product Type
- Extension Spring
- System of Measurement
- Inch
- Standards
- AMS 5112, ASTM A228
- Initial Tension
- 3.71 lbf
- Spring Rate
- 12.4 lb/in
- Shell Material
- Music Wire
Description
Extension Spring,Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.