Extension Spring, Carbon Steel, PK2

  • Mfr # E07501055000M

  • Zoro # G301916403


product price:  $13.69
/pk 2, $6.85/ea
Sold in multiples of 14 for $191.66

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.105 in
Spring Rate (Lbs./In.)
18.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E07501055000M
Zoro #
G301916403
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
0.75 in
Wire Dia.
0.105 in
Extended Length
7 47/64 in
Free Length
5 in
Wire Diameter
0.105 in
Outside Diameter
0.75 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
18.3 lb/in
Deflection @ Load
2.73 in
Finish
Oil
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Item
Extension Spring
Initial Tension (Lbs.)
4.95 lb
Load (Lbs.)
54.96 lb
Initial Tension
4.95 lbf
Product Type
Extension Spring
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Rate
18.3 lb/in
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.