Extension Spring, Carbon Steel, PK2
- Mfr # E07501155000M
- Zoro # G601916684
product price:Â
$
15.29
/pk of 2, $7.65/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
High Precision
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.115 in
Spring Rate (Lbs./In.)
30.2 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E07501155000M
- Zoro #
- G601916684
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5 in
- Outside Dia.
- 0.75 in
- Wire Dia.
- 0.115 in
- Outside Diameter
- 0.75 in
- Extended Length
- 7 3/32 in
- Free Length
- 5 in
- Wire Diameter
- 0.115 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 30.2 lb/in
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Finish
- Oil
- Item
- Extension Spring
- End Type
- Full Twist Loop
- Initial Tension (Lbs.)
- 6.27 lb
- Deflection @ Load
- 2.1 in
- Load (Lbs.)
- 69.69 lb
- Standards
- AMS 5112, ASTM A228
- Spring Rate
- 30.2 lb/in
- Product Type
- Extension Spring
- Hook Configuration
- No Hook
- System of Measurement
- Inch
- Initial Tension
- 6.27 lbf
- Shell Material
- Music Wire
Description
Extension Spring,Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.