This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK2 E07501252750M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK2 (Discontinued)

Mfr # E07501252750M
Zoro # G701916546
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E07501252750M
Zoro #
G701916546
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
0.75 in
Wire Dia.
0.125 in
Wire Diameter
0.125 in
Free Length
2 3/4 in
Extended Length
3 27/64 in
Outside Diameter
0.75 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
119.8 lb/in
Finish
Oil
Initial Tension (Lbs.)
7.91 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
End Type
Full Twist Loop
Deflection @ Load
0.67 in
Item
Extension Spring
Load (Lbs.)
87.94 lb
Standards
AMS 5112, ASTM A228
Initial Tension
7.91 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
119.8 lb/in
System of Measurement
Inch
Shell Material
Music Wire

Description

Extension Spring,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.