This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK2 E08500853500M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK2 (Discontinued)

Mfr # E08500853500M
Zoro # G601916615
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E08500853500M
Zoro #
G601916615
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.85 in
Wire Dia.
0.085 in
Outside Diameter
0.85 in
Free Length
3 1/2 in
Wire Diameter
0.085 in
Extended Length
6 47/64 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
7.3 lb/in
Load (Lbs.)
25.9 lb
Initial Tension (Lbs.)
2.4 lb
Deflection @ Load
3.23 in
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Item
Extension Spring
Finish
Oil
Hook Configuration
No Hook
System of Measurement
Inch
Initial Tension
2.4 lbf
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228
Spring Rate
7.3 lb/in
Shell Material
Music Wire

Description

Extension Spring,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.