Extension Spring, Carbon Steel, PK2

  • Mfr # E11250855500M

  • Zoro # G001915645


product price:  $13.99
/pk 2, $7.00/ea
Sold in multiples of 14 for $195.86

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.125 in
Wire Dia.
0.085 in
Spring Rate (Lbs./In.)
1.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E11250855500M
Zoro #
G001915645
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Outside Dia.
1.125 in
Wire Dia.
0.085 in
Wire Diameter
0.085 in
Extended Length
16 21/32 in
Outside Diameter
1.125 in
Free Length
5 1/2 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.7 lb/in
Finish
Oil
Load (Lbs.)
20.97 lb
Initial Tension (Lbs.)
1.89 lb
Deflection @ Load
11.15 in
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Item
Extension Spring
Initial Tension
1.89 lbf
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
1.7 lb/in
Standards
AMS 5112, ASTM A228

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.