This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK2 E11251253500M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK2 (Discontinued)

Mfr # E11251253500M
Zoro # G901916476
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E11251253500M
Zoro #
G901916476
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
1.125 in
Wire Dia.
0.125 in
Free Length
3 1/2 in
Outside Diameter
1.125 in
Extended Length
5 11/32 in
Wire Diameter
0.125 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
30.3 lb/in
Finish
Oil
Initial Tension (Lbs.)
5.51 lb
Deflection @ Load
1.84 in
Load (Lbs.)
61.25 lb
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
End Type
Full Twist Loop
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
30.3 lb/in
Initial Tension
5.51 lbf
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Shell Material
Music Wire

Description

Extension Spring,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.