This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK2 E12500955500M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK2 (Discontinued)

Mfr # E12500955500M
Zoro # G101916474
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E12500955500M
Zoro #
G101916474
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Outside Dia.
1.25 in
Wire Dia.
0.095 in
Extended Length
15 33/64 in
Free Length
5 1/2 in
Wire Diameter
0.095 in
Outside Diameter
1.25 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
2.3 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Item
Extension Spring
End Type
Full Twist Loop
Deflection @ Load
10.02 in
Load (Lbs.)
25.86 lb
Finish
Oil
Initial Tension (Lbs.)
2.33 lb
Initial Tension
2.33 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Rate
2.3 lb/in
Shell Material
Music Wire

Description

Extension Spring,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.