This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E02400374500M
- Zoro #
- G101915460
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 4 1/2 in
- Outside Dia.
- 0.24 in
- Wire Dia.
- 0.037 in
- Free Length
- 4 1/2 in
- Outside Diameter
- 0.24 in
- Extended Length
- 7 7/32 in
- Wire Diameter
- 0.037 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 2.9 lb/in
- Finish
- Oil
- End Type
- Full Twist Loop
- Load (Lbs.)
- 8.7 lb
- Initial Tension (Lbs.)
- 0.8 lb
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Item
- Extension Spring
- Deflection @ Load
- 2.72 in
- Spring Rate
- 2.9 lb/in
- System of Measurement
- Inch
- Hook Configuration
- No Hook
- Initial Tension
- 0.8 lbf
- Standards
- AMS 5112, ASTM A228
- Product Type
- Extension Spring
- Shell Material
- Music Wire
Description
Extension Spring,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.