This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK3 E03600343500M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK3 (Discontinued)

Mfr # E03600343500M
Zoro # G401916587
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E03600343500M
Zoro #
G401916587
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.36 in
Wire Dia.
0.034 in
Outside Diameter
0.36 in
Wire Diameter
0.034 in
Extended Length
10 1/64 in
Free Length
3 1/2 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.7 lb/in
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
4.78 lb
Finish
Oil
Deflection @ Load
6.51 in
Initial Tension (Lbs.)
0.43 lb
Item
Extension Spring
Product Type
Extension Spring
Initial Tension
0.43 lbf
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
Spring Rate
0.7 lb/in
System of Measurement
Inch
Shell Material
Music Wire

Description

Extension Spring,Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.