This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E05000373500M
- Zoro #
- G301916441
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 1/2 in
- Outside Dia.
- 0.5 in
- Wire Dia.
- 0.037 in
- Extended Length
- 13 19/32 in
- Wire Diameter
- 0.037 in
- Outside Diameter
- 0.5 in
- Free Length
- 3 1/2 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 0.4 lb/in
- Deflection @ Load
- 10.09 in
- Finish
- Oil
- Item
- Extension Spring
- End Type
- Full Twist Loop
- Load (Lbs.)
- 4.4 lb
- Initial Tension (Lbs.)
- 0.4 lb
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- System of Measurement
- Inch
- Standards
- AMS 5112, ASTM A228
- Initial Tension
- 0.4 lbf
- Spring Rate
- 0.4 lb/in
- Product Type
- Extension Spring
- Hook Configuration
- No Hook
- Shell Material
- Music Wire
Description
Extension Spring,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.