This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK3 E06500553500M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK3 (Discontinued)

Mfr # E06500553500M
Zoro # G501915275
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E06500553500M
Zoro #
G501915275
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.65 in
Wire Dia.
0.055 in
Free Length
3 1/2 in
Wire Diameter
0.055 in
Extended Length
9 39/64 in
Outside Diameter
0.65 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.5 lb/in
End Type
Full Twist Loop
Deflection @ Load
6.11 in
Item
Extension Spring
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
0.9 lb
Load (Lbs.)
10.1 lb
Standards
AMS 5112, ASTM A228
Spring Rate
1.5 lb/in
System of Measurement
Inch
Initial Tension
0.9 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
Shell Material
Music Wire

Description

Extension Spring,Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.