Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel, PK3
- Mfr # E06500634500M
- Zoro # G401915481
product price:Â
$
15.75
/pk of 3, $5.25/ea
Sold in multiples of 13Â pks for
$204.75
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
High Precision
Material
Music Wire
Outside Dia.
0.65 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
2.1 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E06500634500M
- Zoro #
- G401915481
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 4 1/2 in
- Outside Dia.
- 0.65 in
- Wire Dia.
- 0.063 in
- Outside Diameter
- 0.65 in
- Free Length
- 4 1/2 in
- Wire Diameter
- 0.063 in
- Extended Length
- 10 45/64 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 2.1 lb/in
- Item
- Extension Spring
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Finish
- Oil
- Deflection @ Load
- 6.21 in
- Load (Lbs.)
- 14.8 lb
- End Type
- Full Twist Loop
- Initial Tension (Lbs.)
- 1.4 lb
- Initial Tension
- 1.4 lbf
- Hook Configuration
- No Hook
- Spring Rate
- 2.1 lb/in
- Product Type
- Extension Spring
- System of Measurement
- Inch
- Standards
- AMS 5112, ASTM A228
- Shell Material
- Music Wire
Description
Extension Spring,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.