This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK3 E06500694500M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK3 (Discontinued)

Mfr # E06500694500M
Zoro # G001915362
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E06500694500M
Zoro #
G001915362
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
0.65 in
Wire Dia.
0.069 in
Free Length
4 1/2 in
Extended Length
9 11/16 in
Outside Diameter
0.65 in
Wire Diameter
0.069 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
3.5 lb/in
Deflection @ Load
5.18 in
End Type
Full Twist Loop
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
19.8 lb
Initial Tension (Lbs.)
1.9 lb
Item
Extension Spring
System of Measurement
Inch
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring
Initial Tension
1.9 lbf
Spring Rate
3.5 lb/in
Shell Material
Music Wire

Description

Extension Spring,Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.