This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK3 E08500753500M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK3 (Discontinued)

Mfr # E08500753500M
Zoro # G801916736
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E08500753500M
Zoro #
G801916736
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.85 in
Wire Dia.
0.075 in
Extended Length
7 15/16 in
Free Length
3 1/2 in
Outside Diameter
0.85 in
Wire Diameter
0.075 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
3.8 lb/in
Deflection @ Load
4.43 in
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
1.7 lb
End Type
Full Twist Loop
Load (Lbs.)
18.4 lb
Finish
Oil
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
3.8 lb/in
Initial Tension
1.7 lbf
Shell Material
Music Wire

Description

Extension Spring,Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.