Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel, PK3
- Mfr # E08500754000M
- Zoro # G201916756
product price:Â
$
15.19
/pk of 3, $5.06/ea
Sold in multiples of 13Â pks for
$197.47
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
High Precision
Material
Music Wire
Outside Dia.
0.85 in
Wire Dia.
0.075 in
Spring Rate (Lbs./In.)
3 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E08500754000M
- Zoro #
- G201916756
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 4 in
- Outside Dia.
- 0.85 in
- Wire Dia.
- 0.075 in
- Wire Diameter
- 0.075 in
- Extended Length
- 9 31/64 in
- Free Length
- 4 in
- Outside Diameter
- 0.85 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 3 lb/in
- Load (Lbs.)
- 18.4 lb
- Finish
- Oil
- Initial Tension (Lbs.)
- 1.7 lb
- Deflection @ Load
- 5.49 in
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Item
- Extension Spring
- End Type
- Full Twist Loop
- Spring Rate
- 3 lb/in
- Product Type
- Extension Spring
- Initial Tension
- 1.7 lbf
- Hook Configuration
- No Hook
- Standards
- AMS 5112, ASTM A228
- System of Measurement
- Inch
- Shell Material
- Music Wire
Description
Extension Spring,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.