Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel, PK10
- Mfr # E00630070250M
- Zoro # G201815509
product price:Â
$
31.69
/pk of 10, $3.17/ea
Sold in multiples of 8Â pks for
$253.52
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
High Precision
Material
Music Wire
Overall Length
1/4 in
Outside Dia.
0.063 in
Wire Dia.
0.007 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E00630070250M
- Zoro #
- G201815509
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1/4 in
- Outside Dia.
- 0.063 in
- Wire Dia.
- 0.007 in
- Extended Length
- 35/64 in
- Free Length
- 1/4 in
- Outside Diameter
- 0.063 in
- Wire Diameter
- 0.007 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 1 lb/in
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Item
- Extension Spring
- End Type
- Full Twist Loop
- Deflection @ Load
- 0.29 in
- Load (Lbs.)
- 0.32 lb
- Initial Tension (Lbs.)
- 0.03 lb
- Finish
- Oil
- Spring Rate
- 1 lb/in
- Hook Configuration
- No Hook
- Product Type
- Extension Spring
- Standards
- AMS 5112, ASTM A228
- Initial Tension
- 0.03 lbf
- System of Measurement
- Inch
- Shell Material
- Music Wire
Description
Extension Spring,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.