This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E00940130500M
- Zoro #
- G601815673
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1/2 in
- Outside Dia.
- 0.094 in
- Wire Dia.
- 0.013 in
- Extended Length
- 27/32 in
- Free Length
- 1/2 in
- Outside Diameter
- 0.094 in
- Wire Diameter
- 0.013 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 3 lb/in
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Finish
- Oil
- Initial Tension (Lbs.)
- 0.1 lb
- Deflection @ Load
- 0.35 in
- Item
- Extension Spring
- Load (Lbs.)
- 1.15 lb
- End Type
- Full Twist Loop
- Hook Configuration
- No Hook
- Standards
- AMS 5112, ASTM A228
- Spring Rate
- 3 lb/in
- System of Measurement
- Inch
- Product Type
- Extension Spring
- Initial Tension
- 0.1 lbf
- Shell Material
- Music Wire
Description
Extension Spring,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.