Extension Spring, Carbon Steel, PK10
Mfr # E00940160620M
Zoro # G101815524
product price:Â $38.29
/pk 10, $3.83/ea
Sold in multiples of 8 for $306.32
Key Features
Type
High Precision
Material
Music Wire
Outside Dia.
0.094 in
Wire Dia.
0.016 in
Spring Rate (Lbs./In.)
6.8 lb/in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E00940160620M
Zoro #
G101815524
UPC #
-
Country of Origin
China
Dimensions
Overall Length
31/50 in
Outside Dia.
0.094 in
Wire Dia.
0.016 in
Free Length
5/8 in
Wire Diameter
0.016 in
Outside Diameter
0.094 in
Extended Length
29/32 in
Details
Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
6.8 lb/in
Deflection @ Load
0.29 in
Meets/Exceeds
ASTM-A228 and AMS-5112
End Type
Full Twist Loop
Finish
Oil
Load (Lbs.)
2.15 lb
Item
Extension Spring
Initial Tension (Lbs.)
0.19 lb
Initial Tension
0.19 lbf
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
6.8 lb/in
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
Description
Extension Spring,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.