This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK10 E01200162000M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK10 (Discontinued)

Mfr # E01200162000M
Zoro # G901815649
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E01200162000M
Zoro #
G901815649
UPC #
-
Country of Origin
China
Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.7 lb/in
Finish
Oil
Initial Tension (Lbs.)
0.2 lb
End Type
Full Twist Loop
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
1.6 lb
Deflection @ Load
1.97 in
Product Type
Extension Spring
System of Measurement
Inch
Hook Configuration
No Hook
Spring Rate
0.7 lb/in
Initial Tension
0.2 lbf
Standards
AMS 5112, ASTM A228
Shell Material
Music Wire

Description

Extension Spring,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.