This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E02400180880M
- Zoro #
- G601916516
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 22/25 in
- Outside Dia.
- 0.24 in
- Wire Dia.
- 0.018 in
- Free Length
- 7/8 in
- Extended Length
- 2 11/16 in
- Outside Diameter
- 0.24 in
- Wire Diameter
- 0.018 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 0.6 lb/in
- Load (Lbs.)
- 1.18 lb
- Deflection @ Load
- 1.8 in
- Initial Tension (Lbs.)
- 0.11 lb
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Item
- Extension Spring
- End Type
- Full Twist Loop
- Finish
- Oil
- Standards
- AMS 5112, ASTM A228
- Initial Tension
- 0.11 lbf
- Hook Configuration
- No Hook
- Spring Rate
- 0.6 lb/in
- Product Type
- Extension Spring
- System of Measurement
- Inch
- Shell Material
- Music Wire
Description
Extension Spring,Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.