This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK10 E02400292000M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK10 (Discontinued)

Mfr # E02400292000M
Zoro # G101916726
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E02400292000M
Zoro #
G101916726
UPC #
-
Country of Origin
China
Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
2 lb/in
End Type
Full Twist Loop
Deflection @ Load
2.04 in
Load (Lbs.)
4.5 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
0.4 lb
Finish
Oil
Item
Extension Spring
Initial Tension
0.4 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
2 lb/in
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Shell Material
Music Wire

Description

Extension Spring,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.