This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK10 E02400372500M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK10 (Discontinued)

Mfr # E02400372500M
Zoro # G101915316
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E02400372500M
Zoro #
G101915316
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.24 in
Wire Dia.
0.037 in
Free Length
2 1/2 in
Extended Length
3 27/32 in
Wire Diameter
0.037 in
Outside Diameter
0.24 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
5.8 lb/in
Finish
Oil
Initial Tension (Lbs.)
0.8 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Item
Extension Spring
Deflection @ Load
1.35 in
Load (Lbs.)
8.7 lb
End Type
Full Twist Loop
System of Measurement
Inch
Hook Configuration
No Hook
Product Type
Extension Spring
Initial Tension
0.8 lbf
Spring Rate
5.8 lb/in
Standards
AMS 5112, ASTM A228
Shell Material
Music Wire

Description

Extension Spring,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.