Extension Spring, Carbon Steel, PK10

  • Mfr # E02400411120M

  • Zoro # G801915531


product price:  $41.79
/pk 10, $4.18/ea
Sold in multiples of 7 for $292.53

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.24 in
Wire Dia.
0.041 in
Spring Rate (Lbs./In.)
28.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E02400411120M
Zoro #
G801915531
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/25 in
Outside Dia.
0.24 in
Wire Dia.
0.041 in
Outside Diameter
0.24 in
Wire Diameter
0.041 in
Extended Length
1 31/64 in
Free Length
1 1/8 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
28.9 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
0.37 in
Initial Tension (Lbs.)
1.05 lb
Load (Lbs.)
11.65 lb
Item
Extension Spring
Finish
Oil
End Type
Full Twist Loop
System of Measurement
Inch
Spring Rate
28.9 lb/in
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Initial Tension
1.05 lbf
Product Type
Extension Spring

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.