This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E02400411370M
- Zoro #
- G401915443
- UPC #
- -
- Country of Origin
- China
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 21.5 lb/in
- Item
- Extension Spring
- End Type
- Full Twist Loop
- Initial Tension (Lbs.)
- 1.05 lb
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Deflection @ Load
- 0.49 in
- Finish
- Oil
- Load (Lbs.)
- 11.65 lb
- Product Type
- Extension Spring
- Spring Rate
- 21.5 lb/in
- Initial Tension
- 1.05 lbf
- Standards
- AMS 5112, ASTM A228
- System of Measurement
- Inch
- Hook Configuration
- No Hook
Description
Extension Spring,Package Quantity 5