This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK10 E03600491500M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK10 (Discontinued)

Mfr # E03600491500M
Zoro # G101915347
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E03600491500M
Zoro #
G101915347
UPC #
-
Country of Origin
China
Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
15.4 lb/in
Deflection @ Load
0.78 in
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
13.2 lb
End Type
Full Twist Loop
Initial Tension (Lbs.)
1.2 lb
Finish
Oil
Product Type
Extension Spring
Spring Rate
15.4 lb/in
System of Measurement
Inch
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
Initial Tension
1.2 lbf
Shell Material
Music Wire

Description

Extension Spring,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.