This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK10 E03600581750M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK10 (Discontinued)

Mfr # E03600581750M
Zoro # G701915402
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E03600581750M
Zoro #
G701915402
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.36 in
Wire Dia.
0.058 in
Free Length
1 3/4 in
Extended Length
2 13/32 in
Outside Diameter
0.36 in
Wire Diameter
0.058 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
29.7 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
Load (Lbs.)
21.02 lb
End Type
Full Twist Loop
Deflection @ Load
0.65 in
Initial Tension (Lbs.)
1.89 lb
Item
Extension Spring
Spring Rate
29.7 lb/in
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Initial Tension
1.89 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
Shell Material
Music Wire

Description

Extension Spring,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.