This item is Discontinued.

Spec Extension Spring, Carbon Steel, PK10 E04200552250M

This item is Discontinued.

Spec

Extension Spring, Carbon Steel, PK10 (Discontinued)

Mfr # E04200552250M
Zoro # G501915695
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E04200552250M
Zoro #
G501915695
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.42 in
Wire Dia.
0.055 in
Wire Diameter
0.055 in
Extended Length
3 45/64 in
Free Length
2 1/4 in
Outside Diameter
0.42 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
9.8 lb/in
Load (Lbs.)
15.8 lb
Finish
Oil
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
1.4 lb
Deflection @ Load
1.46 in
Item
Extension Spring
Initial Tension
1.4 lbf
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Rate
9.8 lb/in
Hook Configuration
No Hook
Product Type
Extension Spring
Shell Material
Music Wire

Description

Extension Spring,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.