This item is Discontinued.

Spec Extension Spring, 302 SS, PK2 E10001254000S

This item is Discontinued.

Spec

Extension Spring, 302 SS, PK2 (Discontinued)

Mfr # E10001254000S
Zoro # G001797487
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E10001254000S
Zoro #
G001797487
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
1 in
Wire Dia.
0.125 in
Outside Diameter
1 in
Extended Length
6 1/8 in
Wire Diameter
0.125 in
Free Length
4 in

Details

Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
24.24 lb/in
End Type
Full Twist Loop
Initial Tension (Lbs.)
5.09 lb
Meets/Exceeds
ASTM-A313 and AMS-5688
Item
Extension Spring
Deflection @ Load
2.12 in
Load (Lbs.)
56.54 lb
Finish
Passivated
Hook Configuration
No Hook
Product Type
Extension Spring
Standards
AMS 5688, ASTM A313
Initial Tension
5.09 lbf
Spring Rate
24.24 lb/in
System of Measurement
Inch
Shell Material
302 Stainless Steel

Description

Extension Spring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.