This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E00630080440S
- Zoro #
- G101915514
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 11/25 in
- Outside Dia.
- 0.063 in
- Wire Dia.
- 0.008 in
- Wire Diameter
- 0.008 in
- Outside Diameter
- 0.063 in
- Free Length
- 7/16 in
- Extended Length
- 29/32 in
Details
- Type
- High Precision
- Material
- 302 Stainless Steel
- Spring Rate (Lbs./In.)
- 0.75 lb/in
- Deflection @ Load
- 0.47 in
- End Type
- Full Twist Loop
- Meets/Exceeds
- ASTM-A313 and AMS-5688
- Item
- Extension Spring
- Initial Tension (Lbs.)
- 0.03 lb
- Load (Lbs.)
- 0.38 lb
- Finish
- Passivated
- Spring Rate
- 0.75 lb/in
- Initial Tension
- 0.03 lbf
- Product Type
- Extension Spring
- System of Measurement
- Inch
- Standards
- AMS 5688, ASTM A313
- Hook Configuration
- No Hook
- Shell Material
- 302 Stainless Steel
Description
Extension Spring,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.