This item is Discontinued.

Spec Extension Spring, 302 SS, PK3 E00940100500S

This item is Discontinued.

Spec

Extension Spring, 302 SS, PK3 (Discontinued)

Mfr # E00940100500S
Zoro # G901915363
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E00940100500S
Zoro #
G901915363
UPC #
-
Country of Origin
China
Type
High Precision
Material
302 Stainless Steel
Spring Rate (Lbs./In.)
0.67 lb/in
Initial Tension (Lbs.)
0.04 lb
Deflection @ Load
0.73 in
Meets/Exceeds
ASTM-A313 and AMS-5688
Finish
Passivated
End Type
Full Twist Loop
Item
Extension Spring
Load (Lbs.)
0.5 lb
Spring Rate
0.67 lb/in
Hook Configuration
No Hook
System of Measurement
Inch
Initial Tension
0.04 lbf
Standards
AMS 5688, ASTM A313
Product Type
Extension Spring
Shell Material
302 Stainless Steel

Description

Extension Spring,Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.