This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E00940130750S
- Zoro #
- G501915558
- UPC #
- -
- Country of Origin
- China
- Type
- High Precision
- Material
- 302 Stainless Steel
- Spring Rate (Lbs./In.)
- 1.42 lb/in
- Initial Tension (Lbs.)
- 0.08 lb
- Item
- Extension Spring
- Load (Lbs.)
- 0.96 lb
- Meets/Exceeds
- ASTM-A313 and AMS-5688
- Deflection @ Load
- 0.6 in
- End Type
- Full Twist Loop
- Finish
- Passivated
- Initial Tension
- 0.08 lbf
- System of Measurement
- Inch
- Spring Rate
- 1.42 lb/in
- Product Type
- Extension Spring
- Hook Configuration
- No Hook
- Standards
- AMS 5688, ASTM A313
- Shell Material
- 302 Stainless Steel
Description
Extension Spring,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.