This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E00940160440S
- Zoro #
- G701915730
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 11/25 in
- Outside Dia.
- 0.094 in
- Wire Dia.
- 0.016 in
- Extended Length
- 5/8 in
- Wire Diameter
- 0.016 in
- Free Length
- 7/16 in
- Outside Diameter
- 0.094 in
Details
- Type
- High Precision
- Material
- 302 Stainless Steel
- Spring Rate (Lbs./In.)
- 9.16 lb/in
- Initial Tension (Lbs.)
- 0.16 lb
- Finish
- Passivated
- Deflection @ Load
- 0.18 in
- Item
- Extension Spring
- Load (Lbs.)
- 1.79 lb
- Meets/Exceeds
- ASTM-A313 and AMS-5688
- End Type
- Full Twist Loop
- Standards
- AMS 5688, ASTM A313
- Hook Configuration
- No Hook
- System of Measurement
- Inch
- Spring Rate
- 9.16 lb/in
- Product Type
- Extension Spring
- Initial Tension
- 0.16 lbf
- Shell Material
- 302 Stainless Steel
Description
Extension Spring,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.