Zoro Homepage

Metric Compression Spring, 21.2lb/in, PK10

  • Mfr # D12760

  • Zoro # G0493425


product price: $20.25
/pk 10, $2.03/ea

Key Features

Material
Spring Wire
Overall Length
2 7/16 in
Outside Dia.
0.875 in
Wire Dia.
0.079 in
Compressed Length
19.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12760
Zoro #
G0493425
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 7/16 in
Outside Dia.
0.875 in
Wire Dia.
0.079 in
Compressed Length
19.2 mm
Inside Diameter
18 mm
Compatible Rod Size
18 mm
Outside Diameter
22 mm
Free Length
62 mm
Wire Diameter
2 mm

Details

Material
Spring Wire
Spring Rate
3.71 N/mm
Color
Gray
Wire Type
Round
Item
Compression Spring
Meets/Exceeds
DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112
End Type
Closed, Ground
Finish
Oil
Product Type
Compression Spring
System of Measurement
Metric
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical

Description

Metric Compression Spring, Color Silver, Music Wire, Overall Length 2-7/16 In., Outside Dia. 7/8 In., Wire Type Round, Wire Dia. 0.079 In., End Type Squared and Ground, Compressed Length 0.591 In., Spring Rate 21.2 lb./in., Meets/Exceeds DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.