Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Compression Spring, 7/8in dia.PK10

  • Mfr # D12550

  • Zoro # G0493459


product price: $20.19
/pk 10, $2.02/ea

Key Features

Material
Spring Wire
Outside Dia.
0.875 in
Wire Dia.
0.063 in
Compressed Length
12.4 mm
Spring Rate
2.38 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12550
Zoro #
G0493459
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 7/8 in
Outside Dia.
0.875 in
Wire Dia.
0.063 in
Compressed Length
12.4 mm
Compatible Rod Size
18 13/32 mm
Free Length
48 mm
Wire Diameter
1.6 mm
Outside Diameter
21.6 mm
Inside Diameter
18.4 mm

Details

Material
Spring Wire
Spring Rate
2.38 N/mm
Color
Gray
Item
Compression Spring
Meets/Exceeds
DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112
End Type
Closed, Ground
Wire Type
Round
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System of Measurement
Metric

Description

Metric Compression Spring, Color Silver, Music Wire, Overall Length 1-7/8 In., Outside Dia. 7/8 In., Wire Type Round, Wire Dia. 0.063 In., End Type Squared and Ground, Compressed Length 0.346 In., Spring Rate 13.6 lb./in., Meets/Exceeds DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.