This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T33190
- Zoro #
- G501798038
- UPC #
- -
- Country of Origin
- China
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 8.03 N/mm
- Finish
- Oil
- Initial Tension (Lbs.)
- 22.94 lb
- Load (Lbs.)
- 153.99 lb
- Item
- Extension Spring
- Meets/Exceeds
- DIN-17223; JIS-G4314; AMS-5112
- Deflection @ Load
- 72.6 mm
- End Type
- Full Twist Loop
- Spring Rate
- 8.03 N/mm
- System of Measurement
- Metric
- Product Type
- Extension Spring
- Hook Configuration
- No Hook
- Standards
- ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
- Initial Tension
- 22.94 lbf
- Shell Material
- Music Wire
Dimensions
- Overall Length
- 154 mm
- Outside Dia.
- 32 mm
- Wire Dia.
- 4.5 mm
- Wire Diameter
- 4.5 mm
- Extended Length
- 226.6 mm
- Outside Diameter
- 32 mm
- Free Length
- 154 mm
Description
Metric Extension Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.