This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T41440
- Zoro #
- G501795921
- UPC #
- -
- Country of Origin
- China
- Type
- High Precision
- Material
- 302 Stainless Steel
- Spring Rate (Lbs./In.)
- 4.77 N/mm
- End Type
- Full Twist Loop
- Initial Tension (Lbs.)
- 1.39 lb
- Finish
- Plain
- Item
- Extension Spring
- Load (Lbs.)
- 9.31 lb
- Meets/Exceeds
- DIN-17224; JIS-G4314; AMS-5688
- Standards
- ASTM A313, EN 10270-3, JIS G4314 SUS 302
- Hook Configuration
- No Hook
- Spring Rate
- 4.77 N/mm
- System of Measurement
- Metric
- Initial Tension
- 1.39 lbf
- Product Type
- Extension Spring
- Shell Material
- 302 Stainless Steel
- Traction Material
- 302 Stainless Steel
Dimensions
- Overall Length
- 27.7 mm
- Outside Dia.
- 4.5 mm
- Wire Dia.
- 0.9 mm
- Outside Diameter
- 4.5 mm
- Free Length
- 27.7 mm
- Extended Length
- 35.08 mm
- Wire Diameter
- 0.9 mm
Description
Metric Extension Spring,Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.