Multi-Wave Disc Spring, 17-7PH SS, PK5
Mfr # MW2000087090S
Zoro # G413364673
product price: $21.29
/pk 5, $4.26/eaSold in multiples of 8 for $170.32
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.024 in
Overall Height
0.87 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW2000087090S
Zoro #
G413364673
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.024 in
Overall Height
0.87 in
Outside Diameter - Maximum
2 in
Details
Item
Multi-Wave Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Spring Rate
222.2 lb/in
Disc Type
Multi-Wave
Description
Multi-Wave Disc Spring, 17-7 PH Stainless Steel, Finish Plain, Thickness 0.024 in, Overall Height 0.87 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.