Zoro Homepage

10in, 15in & 30in Nail Puller, Flat Pry Bar, & Crowbar Tool Set

  • Mfr # SPEC-D10C-D15-D30PRY

  • Zoro # G314599884


product price: $67.99
/ea

Key Features

Overall Length
33.46 in
Overall Width
8.78 in
Material
Steel
Includes
Nail Puller, Flat Pry Bar, Crowbar
Color
Black, Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-D10C-D15-D30PRY
Zoro #
G314599884
UPC #
810005201285
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
33.46 in
Overall Width
8.78 in

Details

Material
Steel
Includes
Nail Puller, Flat Pry Bar, Crowbar
Color
Black, Tan

Description

Introducing the ultimate tool set for all your demolition and remodeling needs. Our set includes a 20% lighter carbon-steel nail puller, perfect for removing small, embedded, or headless nails with minimal damage. Its dual strike zones and sniper control design allow for rapid and accurate nail extraction, and the drop test at 100 feet ensures its durability on the toughest jobsites. Our 15-inch flat bar is constructed with high-carbon, spring-tempered steel, and features precision-honed beveled ends and multiple nail pullers for improved leverage. This bar is known as one of the most useful demolition tools for framers and roofers. Our 30-inch wrecking bar is designed to deliver ultimate shock and awe to your demolition work, with an exclusive shock-absorbing grip for ultimate control and less sting. This bar features precision-honed beveled ends, robust strike surfaces, and multiple leverage points that deliver extreme prying power. 3% of proceeds donated to veteran and first responder causes, you can be sure you're getting a high-quality tool set that's built to last.


  • •Tool Set Includes 10" Cats Paw Pry Bar, 15" Flat Pry Bar & 30" Wrecking Pry Bar
  • •Dual strike zones for rapid nail extraction
  • •Multi-leverage, heat-treated steel construction for extreme prying power
  • •Precision-honed claws remove embedded or headless nails with minimal damage
  • •Multiple nail pullers for added versatility
  • •100’ drop-tested to ensure durability on the harshest jobsites

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.