Zoro Homepage

1/4-in Staples for M8 and M8E Plier Stapler, 5000PK

  • Mfr # M8-211514-5M

  • Zoro # G605808312


product price: $1.95
/ea
Sold in multiples of 4 for $7.80

Key Features

Width
1.97
Material
Steel
Fabric Weight
0.3
Color
Black/Tan
Height
4.33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8-211514-5M
Zoro #
G605808312
UPC #
810005200141
Country of Origin
China

Dimensions

Width
1.97
Height
4.33

Details

Material
Steel
Fabric Weight
0.3
Color
Black/Tan

Description

The 1/4” galvanized staples are compatible with the Spec Ops M8 and M8E Plier Staplers. These staples were manufactured to be medium duty with a crowned design for maximum drive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.