Zoro Homepage

16' Tape Measure

  • Mfr # SPEC-TM16

  • Zoro # G105810525


product price: $15.49
/ea

Key Features

Height
5.88
Material
Military Grade Composite
Color
Black/Tan
Width
3.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-TM16
Zoro #
G105810525
UPC #
810005200301
Country of Origin
China

Dimensions

Height
5.88
Width
3.69

Details

Material
Military Grade Composite
Color
Black/Tan

Description

This Spec Ops 16’ Tape Measure delivers compact military precision and accuracy. Featuring a tough, military-grade composite case that’s up to 20% more compact than the rival 16’ tape measures, and up to 50% more compact than 25’ tape measures, this tape measure is ideal for pocket carry or for operators looking for a more compact tape measure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.