Shop SPEC OPS
See all product information
Create Account
25-Foot Tape Measure, 1 1/8in Double-Sided Blade, Military-Grade Composite Case
- Mfr # SPEC-TM25
- Zoro # G922981736
product price:Â
$
17.95
/ea
Key Features
Material
Military Grade Composite
Length
3 in
Width
3.125 in
Color
Black/Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPEC-TM25
- Zoro #
- G922981736
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Width
- 3.125 in
Details
- Material
- Military Grade Composite
- Color
- Black/Tan
Description
With a military-grade composite case that's up to 20% more compact than the rival tape measures, this Spec Ops 25ft Tape Measure packs a lot of precision in the palm of your hand. The 1 1/8in MIL-X coated blade offers up to 2X durability while providing the highest visibility and contrast with a bright, white blade for precise measurement reading and marking in dark spaces. The MIL-X blade also has double-sided markings for taking measurements overhead or in hard to reach spots. This tape measure boasts a true 10-foot blade standout for maximum reach and a non-slip hook designed with added burrs to securely grip surfaces for ultimate control when taking long measurements. The speed lock quickly halts the blade for one-handed use when marking or scribing measurements. We support our nation's heroes by donating 3% of proceeds to veteran and first responder causes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.