Zoro Homepage

25-Foot Tape Measure Tool Set, 1 1/4in Double-Sided Blade, 3PK

  • Mfr # SPEC-TM25-3PK

  • Zoro # G614599867


product price: $48.39
/pk 3, $16.13/ea

Key Features

Blade Length
10.6 in
Case Material
Plastic, Rubber
Case Color
Black, Tan
Blade Width
3.4 in
Includes
3 Tape Measures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-TM25-3PK
Zoro #
G614599867
UPC #
810005201216
Country of Origin
China

Dimensions

Blade Length
10.6 in
Blade Width
3.4 in

Details

Case Material
Plastic, Rubber
Case Color
Black, Tan
Includes
3 Tape Measures

Description

Military-grade composite case thats up to 20% more compact than the rival tape measures, the Spec Ops 25 Tape Measures packs a lot of precision in the palm of your hand. The 1-1/4in MIL-X coated blade offers up to 2X durability while providing the highest visibility and contrast with a bright, white blade for precise measurement reading and marking in dark spaces. The MIL-X blade also has double-sided markings for taking measurements overhead or in hard to reach spots. This tape measure boasts a true 10-foot blade standout for maximum reach and a 360 degree blade hook for ultimate control when taking long measurements. The speed lock quickly halts the blade for one-handed use when marking or scribing measurements.This tape measure has been drop tested to surpass MIL-SPEC standard. All Spec Ops tools are backed by our five-star.


  • •Tool Set Includes Three 25' Tape Measures
  • •Up To 20% More Compact, Military-Grade Housing
  • •MIL-X coated, 1-1/8" blade for up to 2x blade durability
  • •High-visibility, white blade with double-sided markings for clear and precise measurements
  • •Rigid, true 10’ blade standout for maximum reach
  • •Non-slip hook designed with added burrs to securely grip surfaces
  • •Precision speed lock for quick lock and release

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.