32in Magnetic Box Beam Level, Tourniquet Bungee System, 33% Larger Block Vials, Aluminum

  • Mfr # SPEC-LEVEL32M

  • Zoro # G214632377


product price: $74.45
/ea

Key Features

Length
32.8 in
Color
Black, Tan
Width
1.6 in
Includes
Level
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-LEVEL32M
Zoro #
G214632377
UPC #
810005201445
Country of Origin
China

Dimensions

Length
32.8 in
Width
1.6 in

Details

Color
Black, Tan
Includes
Level
Material
Aluminum

Description

The Spec Ops Magnetic Tourniquet Level features a Patented Bungee System that securely mounts the level to dimensional lumber up to 2inx8in, plastic pipes and other surfaces, while the rare earth magnets on the bottom securely grip to magnetic surfaces. Precision milled, high-strength aluminum, box beam construction for elite durability. Featuring 33% larger high-contrast green vials with 2% slope lines for maximum low-light visibility and speed. Match grade, epoxy-locked 360 degrees solid acrylic block vials deliver .0005in/inch for guaranteed lifetime accuracy. The chamfered spine is built for strength and ease of use, while the tool-free, removable, shock-absorbing end caps will protect against drops and hard-use. With a guarantee to deliver a lifetime of mission capability on the worlds toughest job sites, this level has been drop tested to exceed MIL-STD-810G. We support our nations heroes by donating 3% of proceeds to veteran and first responder causes.


  • •Patented Tourniquet Bungee System attaches to beams, posts, pipes or couduit for lightning-fast, hands-free leveling
  • •33% larger high-contrast green vials with 2% slope lines for maximum low-light visibility and speed
  • •Match grade epoxy-locked 360° solid acrylic block vials deliver .0005"/inch guaranteed lifetime accuracy
  • •High-strength, precision-milled aluminum box beam with removable shock-absorbing armored end caps survives the world's toughest job sites
  • •Chamfered spine for a stronger, twist resistant frame that’s more comfortable to hold and maneuver
  • •High-powered, rare earth magnets for fast hands-free leveling of ferrous metals, pipes, and equipment
  • •Compatible with SRSTM retention lanyards for added safety
  • •3% donated to veteran and 1st responder causes.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.