Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35-Foot Elite Series Magnetic Tape Measure, 1 1/4in Double-Sided Blade

  • Mfr # SPEC-PTM35M

  • Zoro # G414599876


product price: $43.15
/ea

Key Features

Blade Length
2.38 in
Case Material
Plastic, Rubber
Case Color
Black, Tan
Blade Width
5.12 in
Includes
Tape Measure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-PTM35M
Zoro #
G414599876
UPC #
810005201124
Country of Origin
China

Dimensions

Blade Length
2.38 in
Blade Width
5.12 in

Details

Case Material
Plastic, Rubber
Case Color
Black, Tan
Includes
Tape Measure

Description

At Spec Ops Tools, we've engineered the ultimate Magnetic Tape Elite Series Measure, meticulously designed to excel in the most demanding professional settings. This elite series tool is not only engineered to withstand 200' drops onto packed dirt, guaranteeing exceptional performance on the world's most challenging job sites, but it also boasts a remarkable 12' NO BS Standout at 15 degrees for a remarkable 15' of reach in real-world job site applications. Efficiency is paramount in the professional world, and that's why we've equipped it with a dual-sided printed blade featuring fractional markings, streamling measuring and layout work while saving valuable time on the job. For low-light conditions or for those with less-than-perfect eyesight, we've prioritized visibility with a high-contrast, black-on-white printed blade, ensuring easy reading in any situation. Uncompromising durability is a standard we uphold, evident in the inclusion of 6in of Tape Plate blade end protection and a MIL-X hyper tough nylon-coated blade, offering high abrasion resistance and 2X blade durability for a long-lasting tool. Safety is paramount for professionals. Our powerful Magnetic Hook, featuring rare earth magnetic technology, securely grips onto ferrous metals, providing an extra level of convenience on the job. The non-slip bat wing hook holds fast in multiple orientations, and it's compatible with the SRS retention system and wrist lanyard for added safety. We've also integrated the Secure Fast blade lock for seamless operation. We are dedicated to excellence and proudly support those who serve our nation, donating 3% of our proceeds to veteran and first responder causes with every purchase.


  • •Powerful Magnetic Hook: Rare earth magnetic hook securely grips onto ferrous metals.
  • •Extreme Durability: Survives 200' drops onto packed dirt for top-tier job site performance. Features a MIL-X hyper tough nylon-coated blade for high abrasion resistance and 2X blade durability.
  • •No BS Stand Out: 12' Standout at 15° for up to 15' of real-world job site reach. The non-slip bat wing hook holds fast in multiple orientations.
  • •Dual-Sided Printed Blade: Equipped with a dual-sided printed blade for swifter and more straightforward measuring and layout work.
  • •Enhanced Visibility: High-visibility black-on-white printed blade maximizes contrast for easy reading, even in low light or with imperfect eyesight.
  • •Safety: Equipped with 6" of Tape PlateTM blade end protection, SRS retention system compatibility, Secure FastTM blade lock for ease of use.
  • •Cause: 3% of all Spec Ops Tools purchases are donated to veteran and first responder causes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.