Zoro Homepage

35-Foot Elite Series Tape Measure, 1 1/4in Double-Sided Blade

  • Mfr # SPEC-PTM35

  • Zoro # G214599885


product price: $32.25
/ea

Key Features

Blade Length
2.38 in
Case Material
Plastic, Rubber
Case Color
Black, Tan
Blade Width
5.12 in
Includes
Tape Measure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPEC-PTM35
Zoro #
G214599885
UPC #
810005201100
Country of Origin
China

Dimensions

Blade Length
2.38 in
Blade Width
5.12 in

Details

Case Material
Plastic, Rubber
Case Color
Black, Tan
Includes
Tape Measure

Description

At Spec Ops Tools, we've engineered the ultimate professional tool, meticulously designed to thrive in the most demanding job site conditions. This exceptional tool is crafted to endure 200' drops onto packed dirt, assuring unmatched performance on the most challenging job sites. Our tool showcases an impressive 12' NO BS Standout at 15 degrees, offering an extraordinary 15' of reach for practical job site applications. Efficiency is paramount in the professional realm, and that's why we've integrated a dual-sided printed blade with fractional markings, streamling your measuring and layout tasks while saving you valuable time on the job. For low-light conditions or users with less-than-perfect eyesight, we've prioritized visibility with a high-contrast, black-on-white printed blade, ensuring effortless reading in any situation. Durability is our unwavering standard, reflected in the inclusion of 6in of Tape Plate blade end protection and a MIL-X hyper tough nylon-coated blade. This combination delivers high abrasion resistance and 2X blade durability, ensuring a long-lasting tool. Safety remains our top concern for professionals. The non-slip bat wing hook securely holds in various orientations, and it's compatible with the SRS retention system and wrist lanyard, adding an extra layer of safety. We've also integrated the Secure Fast blade lock for seamless operation. We are dedicated to excellence, and our commitment extends to supporting those who serve our nation. With every purchase, we proudly donate 3% of our proceeds to veteran and first responder causes


  • •Extreme Durability: Survives 200' drops onto packed dirt for top-tier job site performance. Features a MIL-X hyper tough nylon-coated blade for high abrasion resistance and 2X blade durability.
  • •No BS Stand Out: 12' Standout at 15° for up to 15' of real-world job site reach. The non-slip bat wing hook holds fast in multiple orientations.
  • •Dual-Sided Printed Blade: Equipped with a dual-sided printed blade for swifter and more straightforward measuring and layout work.
  • •Enhanced Visibility: High-visibility black-on-white printed blade maximizes contrast for easy reading, even in low light or with imperfect eyesight.
  • •Safety: Equipped with 6" of Tape PlateTM blade end protection, SRS retention system compatibility, Secure FastTM blade lock for ease of use.
  • •Cause: 3% of all Spec Ops Tools purchases are donated to veteran and first responder causes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.